Aluminum Steam Table Pans - 13 Size

Heavy-duty pan. Increased strength and holding power.
  • Holds your heaviest casseroles.
  • Heavy gauge aluminum. No double-panning required.
  • FDA and Kosher compliant.
  • Lids sold separately.
MODEL
NO.
DESCRIPTION GAUGE OUTSIDE DIMENSIONS
L x W x D
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-25915 1/3 Size 40 1373" 200 $152 $147  ADD
DIMENSIONS:
  • Outside Top (Actual): 12 5/8 x 6 1/2"
  • Inside:
    • Top: 11 1/2 x 5 1/2"
    • Bottom: 10 3/8 x 4 1/4"
    • Depth: 3 3/16"
CAPACITY:
  • 96 fl oz
TEMPERATURE: 
  • -20° to 450° F 
FEATURES: 
  • Oven and freezer safe 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:23:23 AM; USWEB33