English/Spanish Packing List Envelopes - "Packing List Enclosed", 7 12 x 5 12"

Pressure sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Recommended for boxes with high recycled content.
  • Tamperproof 2 mil poly protects documents inside.
  • Top loading. Opening dimension listed first.
  • Clear outer face, white backing.
MODEL
NO.
OUTSIDE
DIMENSIONS
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-2590 1/2 x 1/2" 1,000 12 $75 $72 $69 $60  ADD
MATERIAL:
  • Adhesive: Water based acrylic
  • Pouch: Polyethylene
SHELF LIFE:
  • 1 year at room temperature
TEMPERATURE:
  • Application: 35° F and above
  • Performance: -4° to 160° F
THICKNESS:
  • White Backing Paper: 51 lb
APPEARANCE:
  • "Model # Uline 1-800-295-5510" printed at the bottom of each envelope.
COLOR:
  • Translucent 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 10:40:54 AM; USWEB28