Cutlery Tote - Black

Keep flatware organized.
  • Durable polypropylene.
  • Wide, comfortable handles. 9" long compartments.
  • Dishwasher safe.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
CAPACITY
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12+
S-25848BL 4 Compartment 21 x 12 x 4" 60 $14 $13  ADD
DIMENSIONS: 
  • Outside (Top- Actual): 20 7/16 x 11 3/8 x 3 3/4" (L x W x H)
  • Each Compartment: 9 x 4 x 2" (L x W x H)
CAPACITY: 
  • Each Compartment: 25 lbs
TEMPERATURE:
  • -20° to 150° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 05:21:29 PM; USWEB13