Amber Boston Round Glass Bottles Bulk Pack - 4 oz

Store and pour chemicals and medicines.
  • Safe storage for hydrogen peroxide, sulfuric acid and light-sensitive chemicals.
  • Narrow mouth for precision pouring.
  • FDA compliant.
  • Phenolic black caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25840 4 oz. 9/16" 22/400 128 $.75 $.68  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1"
    • Height: 7/16"
MATERIAL:
  • Cap: Pulp and vinyl liner
COMPATIBILITY: 
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant materials, it is recommended to clean bottle before first use.
PACKAGING:
  • Bottles and caps packaged separately.
  • Bottles shrink wrapped in cartons.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 03:38:53 AM; USWEB34