Tall Cake Boxes - 12 x 12 x 12"

Don't smush the cake. Protect and safely transport tall and tiered treats.
  • Sturdy corrugate construction with strong hand holes.
  • Front drops down for easy loading and unloading.
  • Window lid provides visibility.
  • FDA compliant.
  • Use with 12" Cake Drum.
MODEL
NO.
SIZE
W x D x H
RECOMMENDED
USE
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2+
S-25807 121212" 12" Round 12 $79 $75  ADD
MATERIAL: 
  • Window: Polypropylene
  • B Flute
FEATURES: 
  • Lock corners 
  • Freezer safe
CAPACITY: 
  • 20 lbs 
    • If cake is over 20 lbs, lift from the bottom rather than handles. 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:10:29 AM; USWEB10