Smooth Polypropylene Caps - 120400, White Deep Skirt

Fresh caps for your glass or plastic containers. Use cap size column to determine your size.
  • General purpose polypropylene.
  • Continuous thread with smooth sides for a high-end look.
  • Polyethylene foam liner.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP
SIZE
QTY./
CASE
PRICE PER CAP IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25801W 120/400 50 $.61 $.58  ADD
DIMENSIONS:
  • Outside (Diameter- Including Lip): 5"
  • Height: 7/8"
TEMPERATURE:
  • Maximum: 200° F
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 02:11:59 AM; USWEB28