Bale Wire Glass Jars - 24 oz

Display teas, mints and candies.
  • Smooth-closing hinged lid. Stainless steel wire latch.
  • Rubber gasket creates an airtight seal.
  • Wide-mouth opening with rounded corners.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAPACITY OPENING
DIAMETER
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25790 1.5 Pint 24 oz. 1/2" 12 $7.00 $6.50  ADD
DIMENSIONS:
  • Height with Lid: 5 1/2"
MATERIAL:
  • Wire: Stainless steel
USAGE:
  • Not meant for canning.
  • Airtight, not leakproof.
  • Rubber gasket should be clean and in good condition to function properly.
    • Does not provide a liquid tight seal.
CLEANING INSTRUCTIONS:
  • Wash before first use.
  • Glass jar is dishwasher safe.
  • Hand wash rubber gasket.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 12:24:13 AM; USWEB26