Magnetic Labels on a Roll - Perforated, 3" x 8" x 100'

Easily relocate labels when you move inventory.
  • Reusable - Wet cloth wipes off writing from vinyl surface.
  • Pre-scored to popular lengths.
  • Use with Wet Erase Markers.
MODEL
NO.
SIZE THICKNESS COLOR QTY./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 5+
S-25755 3"8"100' .03" White 150 14 $98 $94 $90  ADD
SPECIFICATIONS:
  • Maximum Magnetic Pull: 15 lbs
MATERIAL:
  • Plastic with vinyl laminate (Matte finish)
  • Ferrite magnet
TEMPERATURE:
  • Performance: -15° to 160° F
COMPATIBILITY:
  • Other Compatible Markers (Not sold by Uline):
    • Marks-A-Lot Erasable
    • Crayola White Board Erasable
  • Not compatible with: 
    • Glass Dry Erase Boards
    • Dry Erase Markers.
  • Cannot be printed on with laser or inkjet printer.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 06:39:00 PM; USWEB31