Easy-Size Sorbents - 15" x 75', Medium Roll

Perforated sheets for quick cleanups and custom packaging.
  • Convenient dispenser boxes for workstations and utility carts.
  • Soak up water and oil.
  • Low linting.
MODEL
NO.
SIZE DESCRIPTION ABSORPTION
CAPACITY/CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 4+
S-25754 Medium Roll 15" x 75' 10 gal. 1 $73 $71 $68  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 12"
THICKNESS:
  • .14"
STYLE:
  • Perforated on the 15" side for three 5" sheets.
  • Perforated along the length every 12".
MATERIAL:
  • Polypropylene
SHELF LIFE:
  • When Exposed to Continuous UV Light: 6 - 9 months
FEATURES:
  • Absorbs all oil-based, water-based and chemical-based fluids.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.  
USAGE:
  • Can be placed on either side, there is no top or bottom.
  • Not designed for use with highly acidic or highly aggressive chemicals.
  • Not reusable.
  • Not slip resistant.
SPECIFICATIONS:
  • Helps comply with 29 CFR 1910.22(a)(2) for maintaining floors in a clean, dry condition.
  • Not USDA or FDA compliant.
PACKAGING:
  • Comes in a box (not bagged).
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:40:41 PM; USWEB13