Hazmat Spill Kit - 5 Gallon Bag

Bright yellow sorbents alert workers of dangerous chemicals.
  • For small spills in lab stations and chemical storage rooms.
  • PVC bag with zippered closure and strap handles.

    Includes:
    • (10) 15 X 19" Hazmat Pads
    • (2) 3" X 4' Hazmat Socks
    • (1) pair Nitrile Gloves
    • (1) Disposal Bag
MODEL
NO.
DESCRIPTION ABSORPTION
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 5+
S-25743 5-Gallon Bag 5 gallon $60 $58  ADD
DIMENSIONS:
  • Outer Bag: 19 x 15 x 4 3/8" 
SHELF LIFE:
  • Sorbents:
    • 6 - 9 months if exposed to continuous UV light.
    • 5 years if kept in a clean, temperate controlled environment.
FEATURES:
  • Storage Bag: Zipper closure
  • Gloves:
    • Size: Large/X-Large
    • Length: 13"
    • 11 mil unlined, powder-free
  • Pads/Socks: Heavy Duty
SPECIFICATIONS:
  • Not OSHA approved.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-21765 Hazmat Sorbent Pads - 15 x 19", Heavy
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:58:12 PM; USWEB25