Hazmat Sorbent Pillows - 18 x 18"

Soak up spills of corrosive liquids, acids and bases.
  • Low-lint material is highly absorbent.
  • Absorb liquids in tight places.
MODEL
NO.
SIZE DESCRIPTION ABSORPTION
CAPACITY/CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 4+
S-25741 18 x 18" Pillows 28 gal. 16 $135 $130 $125  ADD
DIMENSIONS:
  • Fill to Fill: 15 x 15 3/4"
THICKNESS:
  • 3"
MATERIAL:
  • Polypropylene
FEATURES:
  • Absorbs all oil-based, water-based and chemical-based fluids.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.  
USAGE:
  • Can be placed on either side, there is no top or bottom.
  • Not reusable.
  • Not slip resistant.
SHELF LIFE:
  • When Exposed to Continuous UV Light: 6 - 9 months
    • If Not Exposed to Continuous UV Light: 18 months in original packaging
    • Product does not become unusable, but may become brittle and break.
SPECIFICATIONS:
  • Helps comply with 29 CFR 1910.22(a)(2) for maintaining floors in a clean, dry condition.
  • Not USDA or FDA compliant.
PACKAGING:
  • Comes in a box (not bagged).
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/29/2026 05:28:34 AM; USWEB27