Projecting Sign - "Restroom", 3-Way

Locate restrooms immediately.
  • Recommended for warehouses, factories, hospitals and schools.
  • Moisture resistant. Will not rust or corrode.
  • "V" shape projects 45° from wall. Easily visible from front and sides.
  • Durable plastic with pre-drilled mounting holes and adhesive tape included.
MODEL
NO.
DESCRIPTION STYLE SIZE
H x W x D
PRICE EACH IN STOCK
SHIPS TODAY
1 3 5+
S-25713 Restroom 3-Way 3/481/2" $28 $26 $24  ADD
DIMENSIONS:
  • Message Size: 5 1/2 x 6 3/4"
THICKNESS:
  • 1/16"
MATERIAL:
  • HIPS (High Impact Polystyrene)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:24:23 AM; USWEB12