Plastic Buckles for Poly Strapping - 12"

Loop polypropylene strapping through buckles.
MODEL
NO.
DESCRIPTION STRAPPING
SIZE
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 4+
S-257 Plastic Buckles 1/2" 1,000 $35 $33  ADD
MATERIAL:
  • Polyethylene
TEMPERATURE:
  • Melting Point: 250° F
PROPERTIES:
  • Tensile Strength: 400 lbs
RECYCLING:
  • Recyclable
  • Recycled Content: 2%
USAGE:
  • For use with any 1/2" poly strapping, except nylon.
SPECIFICATIONSMETRICIMPERIAL
STRAPPING SIZE13 mm1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/26/2025 12:19:25 PM; USWEB31