Soundproofing Foam Sheets - 54 x 54 x 3"

Shhh! Dampen sound in printing rooms, warehouses and noisy environments.
  • Gray, convoluted foam absorbs 95% of high frequency sounds.
  • Staple, glue or tack to walls and ceiling for optimum noise cancellation.
  • Meets UL94HF-1 flammability requirements.
MODEL
NO.
SHEET SIZE
L x W x H
TYPE OF
FOAM
SHEETS/
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-25642 54543" Sound-proof 10 53 $875 $830 carton(s) ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall Set Height (Thickness): 3"
    • Peaks: 2"
    • Base: 1"
MATERIAL:
  • Density: 2 lbs per cu ft
  • Open cell foam.
COLOR:
  • Charcoal shade may vary.
SPECIFICATIONS:
  • Not fireproof.
  • NRC (Noise Reduction Coefficient): 0.45
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:04:31 AM; USWEB8