FrogTape® Delicate Surface Painter's Tape - 1" x 60 yds

Stop paint from bleeding. PaintBlock® technology leaves razor sharp paint lines and a perfect finish.
  • For finished wood, newly painted walls, coated wallpaper and primed wallboards.
  • Works with latex paints. For interior use.
  • Clean removal up to 60 days.
  • Smooth, yellow washi paper backing with synthetic rubber adhesive.
  • Performs in temperatures up to 150°F.
23 LB. TENSILE STRENGTH
INDOOR
MODEL
NO.
SIZE COLOR MIL ROLLS/
CASE
PRICE PER ROLL (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
S-25632 1" x 60 yds. Yellow 3.6 16 $8.00 $7.50 $7.00  ADD
USAGE:
  • For interior use on freshly painted surfaces, faux finishes, primed wallboard and wallpaper.
SHELF LIFE:
  • 12 months from date of manufacture.
TEMPERATURE:
  • Performance (Minimum): 50° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 05:09:32 PM; USWEB7