Child Resistant Caps Bulk Pack - 53400

"Push down and turn." Keep liquids out of the wrong hands.
  • Ribbed sides for easy gripping.
  • Polypropylene caps with polyethylene foam liner.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP SIZE QTY./
CASE
PRICE
PER CAP
IN STOCK
SHIPS TODAY
S-25602B 53/400 660 $.40  ADD
DIMENSIONS:
  • Outside (Diameter): 2 3/8"
  • Height: 0.68"
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 05:00:02 AM; USWEB30