Child Resistant Caps Bulk Pack - 33400

"Push down and turn." Keep liquids out of the wrong hands.
  • Ribbed sides for easy gripping.
  • Polypropylene caps with polyethylene foam liner.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP SIZE QTY./
CASE
PRICE
PER CAP
IN STOCK
SHIPS TODAY
S-25601B 33/400 1,700 $.17  ADD
DIMENSIONS:
  • Outside (Diameter): 1 1/2"
  • Height: 0.68"
STYLE:
  • Cap style may vary.
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 02:57:46 AM; USWEB7