Greenware® Compostable Clear Lids - 12, 16 & 20 oz, Flat

Sustainable and sturdy. Crystal clear PLA lids perform like plastic.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-25564 Clear Flat Lid 12/16/20 oz. 1,000 $95 $90  ADD
DIMENSIONS:
  • Height: 3/8"
  • Diameter: 4"
PACKAGING:
  • 10 Sleeves; 100 Lids per sleeve.
MATERIAL: 
  • PLA (Polylactic Acid)
TEMPERATURE:
  • Storage/Performance: 40° - 105° F
SPECIFICATIONS: 
  • Commercially compostable only. Facilities may not exist in all areas. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:49:29 PM; USWEB10