Greenware® Compostable Clear Lids - 9 oz, Flat

Sustainable and sturdy. Crystal clear PLA lids perform like plastic.
  • Straw slotted. Fits tight to prevent spills.
  • Environmentally friendly. Made from plants.
  • BPI certified compostable.
  • Use with 9 oz. Compostable Clear Cups.
  • Not available for sale in WA.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-25563 Clear Flat Lid 9 oz. 1,000 $90 $85  ADD
DIMENSIONS:
  • Height: 3/8"
  • Diameter: 3 3/4"
PACKAGING:
  • 10 Sleeves; 100 Lids per sleeve.
MATERIAL: 
  • PLA (Polylactic Acid)
TEMPERATURE:
  • Storage/Performance: 40° - 105° F
SPECIFICATIONS: 
  • Commercially compostable only. Facilities may not exist in all areas. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:50:58 PM; USWEB26