Greenware® Compostable Clear Squat Cups - 9 oz

Sustainable and sturdy. Crystal clear PLA cups perform like plastic.
  • Environmentally friendly. Made from plants.
  • BPI certified compostable.
  • Lids available. Sold separately.
  • Not available for sale in WA.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-25559 Clear 9 oz. Squat 1,000 $155 $145  ADD
DIMENSIONS:
  • Height: 2 7/8"
  • Diameter: 
    • Top: 3 5/8"
    • Bottom: 2 3/16"
COMPATIBILITY:
  • Works with:
CAPACITY: 
  • Actual: 9.5 fl oz 
PACKAGING:
  • 20 Sleeves; 50 Cups per sleeve.
MATERIAL: 
  • PLA (Polylactic Acid)
TEMPERATURE:
  • Storage/Performance: 40° - 105° F
SPECIFICATIONS: 
  • Commercially compostable only. Facilities may not exist in all areas. 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-25563 Greenware® Compostable Clear Lids - 9 oz, Flat
  • S-25565 Greenware® Compostable Clear Lids - 9 oz, Dome
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:37:38 PM; USWEB25