Dymo® Mini Printer Labels - White Paper, 34 x 2"

DYMO authentic direct thermal labels provide excellent printability.
MIN. 2
MODEL
NO.
SIZE
W x H
RECOMMENDED
USES
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
2 10 20+
S-25521 3/4 x 2" Return Address 500 10 $21 $20 $19 rolls ADD
DIMENSIONS:
  • Core: 1"
MATERIAL:
  • Adhesive: Permanent Acrylic 
  • Matte finish
STYLE:
  • Not perforated between each label.
MODEL NUMBER: 
  • Dymo®: 30330
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Performance: -65° to 180° F
USAGE:
  • Remove first wrap of labels to prevent jamming in printer from glue or tape closure.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:55:39 PM; USWEB25