Individually Wrapped CPLA Fork - Bulk Pack

Sturdy utensils. Performs just like plastic.
  • Individually wrapped. Handy for single servings.
  • Environmentally friendly. Made from plants.
  • BPI certified compostable.
MODEL
NO.
DESCRIPTION COLOR QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 5+
S-25487 Fork - Bulk Pack White 1,000 $75 $70  ADD
MATERIAL: 
  • Utensils: CPLA = Crystallized Polylactic Acid
  • Wrapper: PLA = Polylactic Acid Film 
DIMENSIONS: 
  • Length: 6 1/2" 
TEMPERATURE: 
  • 14° - 212° F 
SPECIFICATIONS: 
  • Meets ASTM D6400
    • Commercially compostable only. Facilities may not exist in all areas. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:04 PM; USWEB25