Deli Containers - 24 oz

Popular containers for hot sides and cold salads.
  • Microwavable polypropylene. Lightweight and durable.
  • Handles temperatures from 32° to 230°F.
  • FDA and USDA compliant.
  • Lids sold separately.
MODEL
NO.
CAPACITY DIMENSIONS
DIAM. x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-25468 24 oz. 1/2 x 4" 500 $69 $66  ADD
DIMENSIONS: 
  • Bottom (Diameter): 3"
RECYCLING:
  • Recyclable #5
SPECIFICATIONS: 
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:37:29 PM; USWEB29