Gable Boxes with Windows - 6 58 x 3 18 x 4 34", 2 Windows

Showcase gourmet salsas, candies and sauces.
  • Die-cut windows and convenient carry-handle.
  • Sturdy 200 lb. test corrugated boxes can be used again and again.
  • Ships flat. Quick and easy assembly.
  • FDA compliant for indirect food contact.

    Gable Boxes with Window
MODEL
NO.
USABLE DIM.
L x W x H
WINDOWS QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 5 10+
S-25432 5/81/83/4" 2 100 $170 $165 $160  ADD
DIMENSIONS: 
  • Outside (Assembled): 6 3/4 x 3 1/4 x 7" (L x W x H)
  • Flat: 10 7/8 x 3/8 x 9 3/4" (L x W x H)
  • Handle Slot: 4 x 1" (L x H)
  • Windows: 2 1/8 x 2 7/8" (L x H)
CAPACITY: 
  • Approximately 20 lbs
RECYCLING:
  • Recyclable
    • Recycling facilities may not exist in all areas. 
  • Recycled Content (Pre-consumer): 33%
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 06:49:41 AM; USWEB5