Camouflage Heavy Duty Woven Tarp - 16 x 20'

For the guys Up North. Conceal equipment and wood.
  • Recommended for farms, construction and hunting.
  • Super thick, UV-treated poly with rope-reinforced hems for rugged all-weather use.
  • Both sides laminated. Plastic reinforced corners.
  • Camouflage pattern on one side, brown on the other.
  • Rustproof grommets spread 18" apart.
  • Secure with Tarp Straps, sold separately.
MODEL
NO.
SIZE
W x L
LBS.
EACH
MIL PRICE EACH IN STOCK
SHIPS TODAY
1 2 4 10+
S-25428 16 x 20' 15 12 $75 $70 $65 $60  ADD
DIMENSIONS: 
  • Actual: 15'4" x 19'8"
DIMENSIONS: 
  • Grommet: 
    • Inside: 7/16" 
    • Outside: 1"
MATERIAL:
  • Weave Count: 14 x 14"
  • Grommets: Brass
  • Fabric Weight: 208 GSM
FEATURES: 
  • Water resistant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 12:11:32 PM; USWEB14