Aluminum Foil Pie Pans - 6"

Versatile, disposable pans for tarts, quiche and pot pies.
  • Recommended for bakeries, cafés and restaurants.
  • Durable aluminum resists punctures and warping.
  • FDA and Kosher compliant.
MODEL
NO.
DESCRIPTION GAUGE DIMENSIONS
DIAM. x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2+
S-25409 6" Pie/Tart 30 6 x 1/2" 1,000 $245 $235  ADD
DIMENSIONS: 
  • Diameter: 
    • Top (Outside Actual): 5 5/8"
    • Top (Inside): 5"
    • Bottom: 3 3/8"
CAPACITY: 
  • 12 fl oz
TEMPERATURE: 
  • -20° to 450° F
FEATURES: 
  • Oven and freezer safe.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 04:01:03 PM; USWEB25