Aluminum Foil Take-Out Containers - 7" Round

Pack up pasta, wings and leftovers to go.
  • Grease-resistant aluminum container is oven and freezer safe.
  • Stackable for easy bagging and transport.
  • Foil laminated paper lids included.
  • FDA compliant.
MODEL
NO.
DESCRIPTION CAPACITY GAUGE DIMENSIONS QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-25386 Round 24 oz. 25 7 Diam. x 1/2" 250 $80 $75  ADD
DIMENSIONS: 
  • Diameter (Actual):
    • Top:
      • Outside: 7 1/8"
      • Inside: 6 9/16"
    • Bottom: 5 1/2" 
  • Vertical Depth: 1 15/32"
TEMPERATURE: 
  • Base: -20° to 450° F 
  • Lid: -20° to 180° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 06:46:21 PM; USWEB33