Cambro® Square Food Storage Containers - 22 Quart, White

Store ingredients, toppings and leftovers in restaurants and bakeries. Lasts for years.
  • Maximize storage space on countertops or in refrigerators and freezers.
  • Durable polyethylene resists denting and cracking.
  • Easy-to-read graduated measurements for bulk food prep.
  • Temperature range -40º to 160ºF.
  • Dishwasher safe. NSF listed.
  • Nestable. Stackable with color-coded Square Lids, sold separately.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
CAPACITY QTY./
CARTON
PRICE PER CONTAINER IN STOCK
SHIPS TODAY
6 12+
S-25374 111216" 22 Quart 6 $28 $26 containers ADD
DIMENSIONS: 
  • Dimensions in chart include optional lid. 
  • Inside: 
    • Top: 10 1/4 x 10 1/4" (L x W)
    • Bottom: 8 1/4 x 8 1/4" (L x W)
    • Height: 15 1/2" 
  • Outside (Bottom): 8 1/2 x 8 1/2" (L x W)
SPECIFICATIONS: 
  • BPA free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 09:36:08 AM; USWEB14