Cambro® Square Food Storage Containers - 12 Quart, White

Store ingredients, toppings and leftovers in restaurants and bakeries. Lasts for years.
  • Maximize storage space on countertops or in refrigerators and freezers.
  • Durable polyethylene resists denting and cracking.
  • Easy-to-read graduated measurements for bulk food prep.
  • Temperature range -40º to 160ºF.
  • Dishwasher safe. NSF listed.
  • Nestable. Stackable with color-coded Square Lids, sold separately.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
CAPACITY QTY./
CARTON
PRICE PER CONTAINER IN STOCK
SHIPS TODAY
6 12+
S-25373 11128" 12 Quart 6 $18 $16 containers ADD
DIMENSIONS: 
  • Dimensions in the chart include optional lid. 
  • Inside: 
    • Top: 10 3/8 x 10 3/8" (L x W)
    • Bottom: 8 1/2 x 8 1/2" (L x W)
    • Height: 8 1/8" 
  • Outside (Bottom): 9 1/2 x 9 1/2" (L x W)
SPECIFICATIONS: 
  • BPA free
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H28 x 30 x 20 cm11 x 12 x 8 in
CAPACITY11.4 L12 Qt.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 03:01:13 AM; USWEB5