Cambro® Square Food Storage Containers - 8 Quart, White

Store ingredients, toppings and leftovers in restaurants and bakeries. Lasts for years.
  • Maximize storage space on countertops or in refrigerators and freezers.
  • Durable polyethylene resists denting and cracking.
  • Easy-to-read graduated measurements for bulk food prep.
  • Temperature range -40º to 160ºF.
  • Dishwasher safe. NSF listed.
  • Nestable. Stackable with color-coded Square Lids, sold separately.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
CAPACITY QTY./
CARTON
PRICE PER CONTAINER IN STOCK
SHIPS TODAY
6 12+
S-25372 889" 8 Quart 6 $12 $11 containers ADD
DIMENSIONS: 
  • Dimensions in the chart include optional lid. 
  • Inside: 
    • Top: 8 x 8" (L x W)
    • Bottom: 6 1/2 x 6 1/2" (L x W)
    • Height: 9" 
  • Outside (Bottom): 7 x 7" (L x W)
SPECIFICATIONS: 
  • BPA free
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 05:12:14 PM; USWEB9