Cambro® Square Food Storage Containers - 2 Quart, White

Store ingredients, toppings and leftovers in restaurants and bakeries. Lasts for years.
  • Maximize storage space on countertops or in refrigerators and freezers.
  • Durable polyethylene resists denting and cracking.
  • Easy-to-read graduated measurements for bulk food prep.
  • Temperature range -40º to 160ºF.
  • Dishwasher safe. NSF listed.
  • Nestable. Stackable with color-coded Square Lids, sold separately.
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
CAPACITY QTY./
CARTON
PRICE PER CONTAINER IN STOCK
SHIPS TODAY
6 12+
S-25370 774" 2 Quart 6 $7 $6 containers ADD
DIMENSIONS: 
  • Dimensions in the chart include optional lid. 
  • Inside: 
    • Top: 6 3/8 x 6 3/8" (L x W)
    • Bottom: 5 1/2 x 5 1/2" (L x W)
    • Height: 3 3/4" 
  • Outside (Bottom): 5 3/4 x 5 3/4" (L x W)
SPECIFICATIONS: 
  • BPA free
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS L x W x H18 x 18 x 10 cm7 x 7 x 4 in
CAPACITY1.9 L2 Qt.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/28/2025 02:25:35 AM; USWEB25