Clear Elastic Bands - 1 12 x 116"

When presentation matters. A clear way to keep your gift boxes, retail items and supplies secure.
  • Sleek, nearly invisible flexible bands.
  • UV resistant, non-toxic and latex free.
  • FDA compliant.
MODEL
NO.
SIZE
L x W
THICKNESS
(MM)
QTY./
BAG
PRICE PER BAG (MIN. 2) IN STOCK
SHIPS TODAY
2 10 20+
S-25362 1/2 x 1/16" .4 1,650 $11.75 $11.25 $10.75  ADD
DIMENSIONS: 
  • Actual: 40 mm x 2 mm
HOW TO MEASURE: 
  • Band is laid flat (uncut) and measured. 
MATERIAL: 
  • Thermoplastic Polyurethane 
TEMPERATURE: 
  • -22° to 176° F without any physical change. 
SPECIFICATIONS: 
  • Will not break down when exposed to the sun. 
  • Bands will yellow if stored in direct sunlight. (Will not change properties.)
  • Elongation: 300% - 400% (Not as stretchy as rubber bands.)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/25/2026 09:21:48 PM; USWEB27