Pulp Beer Shippers - 12 Can Pack, 16 oz

Ship a dozen 16 oz. cans of beer safely and securely.
  • Made from recycled paper.
  • Strong - Each beer shipper includes two trays and one 275 lb. test outer carton.
MODEL
NO.
DESCRIPTION QTY./
BNDL.
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
15 30 90 120+
S-25360 12 Can Pack - 16 oz. 15 $7.60 $7.00 $6.60 $6.30  ADD
SOLD IN BUNDLE QUANTITIES
DIMENSIONS:
  • Carton:
    • Inside: 14 3/8 x 11 1/16 x 8 1/8" (L x W x H)
    • Outside: 14 7/8 x 11 9/16 x 8 7/8" (L x W x H)
  • Tray (Overall): 14 1/4 x 11 x 2 5/8" (L x W x H)
  • Can Hole (Diameter): 2 3/8"
INCLUDES:
  • (30) Trays (2 per shipper)
  • (15) Cartons
SPECIFICATIONS: 
  • Meets ASTM D5118
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 01:02:50 PM; USWEB8