Mini ESD Component Shippers - 3 34 x 3 34 x 1"

Protect your smallest, most fragile components.
  • Foam base holds delicate pins in place.
  • Static dissipative, 200 lb. test corrugated with graphite coating.
SOLD IN CASE QUANTITIES
MEETS REQUIREMENT OF EIA 541
MODEL
NO.
INSIDE
DIMENSIONS
BOXES/
CASE
LBS./
CASE
PRICE PER SHIPPER IN STOCK
SHIPS TODAY
1 CASE 3 CASES 5+ CASES
S-25305 3/43/41" 100 9 $4.10 $3.90 $3.70  ADD
DIMENSIONS:
  • Inside dimensions in the chart are without foam.
  • Outside: 4 5/16 x 3 15/16 x 1 1/8" (L x W x H)
THICKNESS:
  • Foam: 1/2"
MATERIAL:
  • Top Side: Open cell polyurethane
  • Bottom Side: Conductive polyurethane
SHELF LIFE:
  • 24 months
FEATURES:
  • Also known as IC (Integrated Circuit) Shippers.
STYLE:
  • Foam is glued to top of box only.
USAGE:
  • Exposure to sunlight or oxygen will cause foam to yellow.
SPECIFICATIONS:
  • Meets ASTM D-3574-01 and ENISO 7214:2012.
  • Does not meet ASTM D5118 and ASTM D3951.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 02:15:56 AM; USWEB25