White Cylinder Bottles - 8 oz

Opaque white color hides and protects contents.
  • Use for detergents, cleaners and dyes.
  • Shaped for easy labeling.
  • Made of white, impact-resistant HDPE.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-26331 8 oz. 11/16" 24/410 36 $.52 $.49  ADD
DIMENSIONS:
  • Cap (Diameter): 1.106"
MATERIAL:
  • Cap: Polypropylene with polyethylene foam liner.
COMPATIBILITY:
  • Shrink Band:
PACKAGING:
  • Caps screwed onto bottles.
USAGE:
  • Not leakproof.
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-17979 Ribbed Polypropylene Caps - 24/410, White
  • S-17979B Ribbed Polypropylene Caps Bulk Pack - 24/410, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:20:39 PM; USWEB10