Test Tubes - 16 mL

Conduct experiments in chemical testing and research labs.
  • Crystal clear borosilicate glass with chip-resistant rim.
  • Borosilicate Glass: Withstands repeated sterilizations, temps up to 950°F, harsh chemicals and thermal shock from sudden temperature changes.
  • Withstands direct flame and temps up to 950°F.
  • Easy to clean. Autoclavable.
  • FDA compliant.
  • Use with Test Tube Rack, sold separately.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE DIMENSIONS
DIAM. x L
OPENING
DIAMETER
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 10+
S-25264 16 mL 16 x 125 mm 13.8 mm 100 $62 $59 $55  ADD
THICKNESS:
  • Wall: 1 mm
TEMPERATURE:
  • Heat Tolerance: 
    • Strain Point: 959° F
    • Annealing Point: 1049° F
    • Softening Point: 1508° F
SPECIFICATIONS:
  • ASTM 438 Type 1, Class A Borosilicate 3.3 glass
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 03:16:03 AM; USWEB25