Spice Jar Caps - 63485, Lined, Black

Store and dispense with an easy-to-use flip top.
  • Seals in freshness with pressure-sensitive liner for spices, herbs and BBQ rubs.
  • Continuous thread with thumb indent for easy access.
  • Lined polypropylene shaker cap.
  • Spoon and sift opening.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP
SIZE
NO. OF
HOLES
QTY./
CASE
PRICE PER CAP IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25263 63/485 5 50 $.47 $.45  ADD
DIMENSIONS:
  • Height: 0.82"
  • Diameter:
    • Inside: 2.4"
    • Holes: .2"
FEATURES:
  • Opening Force: 1 1/2 - 4 lbs
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:19:41 PM; USWEB26