Tamper-Evident Caps - 38/ISS, Black

Seal reusable beverage bottles and milk jugs.
  • Threaded. Secure and easy to apply.
  • Ring seal breaks upon cap removal.
  • LDPE cap.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP SIZE QTY./
CASE
PRICE PER CAP IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25245 38/ISS 150 $.13 $.12  ADD
DIMENSIONS:
  • Outside (Diameter): 1 1/2"
  • Height: 5/8"
COMPATIBILITY:
  • Designed to Fit Discontinued Uline Clear Square Plastic Juice Bottles:
    • 8 oz: S-21725B-BL
    • 12 oz: S-21726B-BL
    • 16 oz: S-21727B-BL
    • 32 oz: S-22930B-BL
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:50:56 PM; USWEB26