Steel Caps Bulk Pack - 63400, Gold

Used for canning, sauces.
  • Continuous thread with ribbed sides for easy gripping.
  • Vacuum seal. Plastisol liner keeps contents fresh.
  • Withstands temperatures up to 190°F.
  • Gold glossy finish.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP SIZE QTY./
CASE
PRICE
PER CAP
IN STOCK
SHIPS TODAY
S-25221B 63/400 1,700 $.34  ADD
DIMENSIONS:
  • Outside (Diameter): 2 5/8"
  • Height: 7/16"
STYLE:
  • Cap style may vary.
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:20 PM; USWEB25