Amber Straight-Sided Glass Jars - 8 oz, Black Metal Cap

Safely store light-sensitive chemicals or pharmaceuticals.
  • For vitamins and cosmetics.
  • Straight walls for easy filling and access to contents.
  • Jars withstand extreme temperatures of 0° to 850°F.
  • FDA compliant.
  • Metal caps with plastisol liner included.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR CAP
COLOR
IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25207 8 oz. 3/8" 70/400 24 $1.70 $1.60  ADD
DIMENSIONS:
  • Height with Cap: 3 9/16"
  • Cap:
    • Outside (Diameter): 2 7/8"
    • Height: 7/16"
MATERIAL:
  • Cap: Plastisol liner
TEMPERATURE:
  • Cap (Maximum): 190° F
COMPATIBILITY:
STYLE:
  • Cap style may vary.
USAGE:
  • Unsterilized
  • Leakproof and hermetic seal.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
CAPACITY:
  • Measured in fluid ounces.
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18017 Ribbed Polypropylene Caps - 70/400, White
  • S-18017B Ribbed Polypropylene Caps Bulk Pack - 70/400, White
  • S-18020 Steel Caps - 70/400, White
  • S-18092 Ribbed Polypropylene Caps - 70/400, Black
  • S-18092B Ribbed Polypropylene Caps Bulk Pack - 70/400, Black
  • S-22993 Steel Caps - 70/400, Black
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/30/2026 01:25:48 PM; USWEB33