Cleanroom Hood

Comfortable and contaminant-free! Extremely low lint for cleanroom environments.
  • Recommended for pharmaceutical, aerospace and semiconductor manufacturers.
  • Breathable, SMS polypropylene fabric protects against light liquid splash. Bound seams.
  • Cleaned and bagged for Class 100 (ISO Class 5) or higher cleanrooms.
  • Shoulder length pullover. Elastic, full-face opening.
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-25202 Hood One Size Fits All 100 $425 $405  ADD
SIZE:
  • Face Opening: 8"
  • Length: 17 1/2"
  • Width: 28 1/2"
SHELF LIFE:
  • 3 years
MATERIAL:
  • Recycled Content: 0%
USAGE:
  • Not flame resistant.
  • Not washable
SPECIFICATIONS:
  • FDA compliant
  • Not sterile
PACKAGING:
  • Individually wrapped, then bagged in the carton.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 10:00:37 AM; USWEB25