Galvanizing Compound Spray - Cold

Improves rusty metal sign posts, fences and railings.
  • For a subtle matte finish.
  • Prevents rust and corrosion.
MODEL
NO.
DESCRIPTION COLOR ZINC SIZE QTY./
CTN.
PRICE PER CAN (MIN. 2) IN STOCK
SHIPS TODAY
2 12+
S-25169 Cold Gray 93% 13 oz. 12 $16 $14  ADD
FEATURES: 
  • Drying time (At 77° F, 50% Relative Humidity): 
    • Touch: 15 minutes 
    • Handle: 30 minutes 
    • Recoat: Before 1 hour or after 24 hours 
    • Full Cure: 24 hours 
  • Drying may be accelerated by applying heat. 
USAGE: 
  • Use in temperatures above 40° F. 
  • Shake can for 2 minutes after mixing ball is heard and intermittently during use. 
  • Hold can 10-12" from surface. 
  • Spray in light, sweeping strokes to avoid run or sags. 
  • A second coat may be applied to maximize protection. 
SPECIFICATIONS: 
  • Coverage per Can: 24 sq ft 
SHELF LIFE: 
  • 12 months 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 07:22:07 PM; USWEB29