Clear Plastic Shelf Bins - 11 x 24 x 6"

See-through storage for quick identification.
  • Nestable when empty.
  • Chemical resistant.
  • Convenient molded-in label holder.
  • FDA compliant.
  • Optional Bin Dividers and Label Holders available.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
W x L x H
INSIDE DIMENSIONS
W x L x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-25068 11246" 1022 1/86" 6 12 $25.00 $24.00 bins ADD
DIMENSIONS:
  • Outside (Actual): 11 1/8 x 23 5/8 x 6" (W x L x H)
  • Front (Inside): 2 7/8" H
  • Molded Label Holder Slot: 3 x 3/4"                      
CAPACITY:
  • Static (Sitting on Shelf): 70 lbs
  • Dynamic (While Transporting): 35 lbs
  • 65% more storage capacity than 4" high bins.
  • Holds up to 7 dividers.
MATERIAL:
  • Polypropylene (Bins and Dividers)
TEMPERATURE:
  • 32° - 200° F
STYLE: 
  • Not wall mountable.
  • Not compatible with Stackable Bin Organizers. (No lip on back of bin.)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-16278D Dividers for 11 x 6" Shelf Bins - Black
  • S-21114 Plastic Shelf Bin Label Holders and Inserts - 3 x 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 02:57:46 AM; USWEB11