Uline Blue Light Glasses - Safety

Wear when using computers and tablets for long stretches.
  • Recommended for dock coordinators and velocity managers.
  • Filters out blue light and blocks harmful UV rays. No yellow tint.
  • Nonslip rubber nosepiece and temples.
  • FogArmor™ enhanced coating keeps lenses clear and fog-free.
Meets ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS
COLOR
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 6 12+
S-25059 Safety Clear $18 $17 $16  ADD
MATERIAL: 
  • Lens: Polycarbonate 
  • Temple: Polycarbonate with TPR (Thermoplastic Rubber)
SPECIFICATIONS: 
  • Meets EN166 Standards
INCLUDES: 
  • Microfiber cloth
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 12:24:52 PM; USWEB12