Tamper-Evident Food Containers - Rectangle, 24 oz

Tamperproof hinged lid must be torn to open.
  • For grab-and-go foods in delis, cafeterias and convenience stores.
  • Leak-resistant dome lid seals tight, prevents spills.
  • FDA compliant.
MODEL
NO.
CAPACITY DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-25055 24 oz. 772" 200 $84 $79  ADD
DIMENSIONS: 
  • Actual: 7 1/8 x 6 3/8 x 1 7/8" (L x W x H)
MATERIAL:
  • PET (Polyethylene Terephthalate)
TEMPERATURE: 
  • -22° to 151° F 
USAGE: 
  • Not microwave safe. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:38:31 PM; USWEB25