Tamper-Evident Food Containers - Rectangle, 16 oz

Tamperproof hinged lid must be torn to open.
  • For grab-and-go foods in delis, cafeterias and convenience stores.
  • Leak-resistant dome lid seals tight, prevents spills.
  • FDA compliant.

    Tamper-Evident Containers
MODEL
NO.
CAPACITY DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-25054 16 oz. 653" 200 $58 $55  ADD
DIMENSIONS: 
  • Actual: 5 1/2 x 4 7/8 x 2 1/2" (L x W x H)
MATERIAL:
  • PET (Polyethylene Terephthalate)
TEMPERATURE: 
  • -22° to 151° F 
USAGE: 
  • Not microwave safe. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/28/2026 01:39:53 AM; USWEB32