Take-Out Containers - One-Piece Hinged, 18 oz

Leave no leftovers behind or take dinner to go.
  • Microwavable and dishwasher safe.
  • Sturdy, cut-resistant polypropylene.
  • FDA compliant. BPA free.
MODEL
NO.
CAPACITY DIMENSIONS
L x W x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-25049 18 oz. 663" 420 $160 $155  ADD
DIMENSIONS: 
  • Outside (Actual): 6.36 x 6.18 x 2.96" (L x W x H)
  • Inside: 
    • Top: 5 1/2 x 4 3/4 " (L x W)
    • Bottom: 4 3/4 x 4" (L x W)
TEMPERATURE:
  • Application: 32° - 230° F
FEATURES: 
  • Not freezer safe.
  • Grooves on lid and base lock into place for easy stacking. 
RECYCLING:
  • Recyclable
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:49:42 PM; USWEB12