3M RP+160GF VHB Double-Sided Foam Tape - 12" x 36 yds

62 MIL

21st Century tape. Replaces rivets, bolts, screws, welding and liquid adhesives.
  • Incredible VHB strength guarantees a strong bond at an economical price.
  • Install metal trim to trucks and trailers and secure signs.
  • Temperature range is -35°F to 250°F.
  • Dampens noise, shock and vibration.
  • Resists moisture, UV and solvents. Indoor/outdoor.
  • Gray acrylic foam with acrylic adhesive; red polyethylene film liner.
MODEL
NO.
SIZE TENSILE
STRENGTH
MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6+
S-25032 1/2" x 36 yds. 110 lbs. 62 18 $52 $50 $48 roll(s) ADD
Ships from Uline IL, PA, TX
DIMENSIONS:
  • Core: 3"
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Application: 70° - 100° F
  • Performance:
    • Short Term (Minutes, Hours): Up to 450° F
    • Long Term (Days, Weeks): Up to 250° F
FEATURES:
  • Reaches maximum adhesion 72 hours after application.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 03:57:56 PM; USWEB27