UPSable Bubble Roll - 12" x 188', 516", Non-Perforated

SINGLE ROLLS

Single rolls are recommended for medium volume users.
  • Industrial duty bubble has a light nylon barrier for short ship cycles.
  • For lightweight and semi-rugged items.

    Bubble Size
MODEL
NO.
BUBBLE
SIZE
BUBBLE
USE
ROLL
SIZE
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 3 6 10+
S-2503 5/16" Semi-Rugged
Products
12" x 188' 3 $29 $27 $26 $24 roll(s) ADD
DIMENSIONS:
  • Core: 3"
  • Diameter: 
    • Roll: 28"
    • Bubble: 1"
MATERIAL:
  • Polyethylene/Nylon
  • RIC (Resin Identification Code): #7
  • Recycled Content:
    • Recycled Plastic: Minimum 20%
    • Post-consumer:  Minimum 10%
  • Not biodegradable
TEMPERATURE:
  • Melting: 175° - 185° F
USAGE:
  • Water resistant, not waterproof.
SPECIFICATIONS:
  • Acid free
  • Meets MIL-STD-3010 Method 3005
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/27/2026 11:24:51 AM; USWEB34