Tamper-Evident Caps - 38/DBJ, White

Seal reusable beverage bottles and milk jugs.
  • Threaded. Secure and easy to apply.
  • Ring seal breaks upon cap removal.
  • Unlined LDPE cap.
  • FDA compliant.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP SIZE QTY./
CASE
PRICE PER CAP IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25005 38/DBJ 150 $.09 $.08  ADD
DIMENSIONS:
  • Outside (Diameter): 1 1/2"
  • Height: .57"
COMPATIBILITY:
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
02/22/2026 12:40:49 PM; USWEB13